GENERAL CABLE #05656.63.10

Extension Cord, 250V, 30A, 6-ft L, NEMA 10-30, Gray, Male Plug 90deg/Straight Blade Inlet

SKU: 07940705656
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Supply
Application: Dryer
Inlet: Male Plug 90deg, Straight Blade, 3W
Voltage: 250V
Amps: 30A
NEMA: 10-30
Outlets: Eylet Ends
Gauge/Conductors: 10/3C
Cord/Rating: SRDT PVC 300V 60 degC
Color: Gray
Length: 6 ft.
Description
Power Supply-Appliance Cords: Type - Power Supply; Application - Dryer; Inlet - Male Plug 90deg, Straight Blade, 3W; Voltage - 250V; Amps - 30A; NEMA - 10-30; Outlets - Eylet Ends; Gauge/Conductors - 10/3C; Cord/Rating - SRDT PVC 300V 60 degC; Color - Gray; Length - 6-ft