Menu Search
ERLANGER #50A-36

Power Supply Utility

SKU # 78026210460
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Supply
Application: Utility
Inlet: Male Plug 90deg, Straight Blade, 4W
Voltage: 125/250V
Amps: 50A
NEMA: 14-50
Outlets: Stripped Ends
Gauge/​Conductors: 6/3C, 8/1C
Cord/​Rating: STW-A
Color: Black
Length: 36 ft.

Power Supply-Appliance Cords: Type - Power Supply; Application - Utility; Inlet - Male Plug 90deg, Straight Blade, 4W; Voltage - 125/250V; Amps - 50A; NEMA - 14-50; Outlets - Stripped Ends; Gauge/Conductors - 6/3C, 8/1C; Cord/Rating - STW-A; Color - Black; Length - 36-ft; Additional Information - Application: RV, Electrical Equipment

Additional Info: Application: RV, Electrical Equipment