Menu Search

ERICSON MANUFACTURING CO #XG2-12-50BW-15

In-Line GFCI Cordset

SKU: 78286279545
Manufacturer Series: 6100/XG2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: In-Line GFCI Cordset
Voltage: 120V
NEMA: 5-15
Cord/Rating: SJT 125V15A
Length: 50 ft.
Description
Power Supply-Appliance Cords: Type - In-Line GFCI Cordset; Voltage - 120V; NEMA - 5-15; Cord/Rating - SJT 125V15A; Length - 50-ft; Manufacturer Series - 6100/XG2