Menu Search
APC BY SCHNEIDER ELECTRIC #AP9890

Power Cord Kit, 100-230V, 10A, Black, 2-ft L

SKU # 73130421786
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Cord Kit
Voltage: 100-230V
Amps: 10A
Color: Black
Length: 2 ft.

Power Supply-Appliance Cords: Type - Power Cord Kit; Voltage - 100-230V; Amps - 10A; Color - Black; Length - 2-ft; Additional Information - Input Connection: IEC-320 C14|Output Connection: (5) IEC 320 C13|Number of Power Cords: 5|Plug Type: C13 to C14

Additional Info: Input Connection: IEC-320 C14|Output Connection: (5) IEC 320 C13|Number of Power Cords: 5|Plug Type: C13 to C14