Menu Search
Power Supply-Appliance Cords Power Cord, 100-230V, 16A, Black, 2-ft L
APC BY SCHNEIDER ELECTRIC #AP9892

Power Cord, 100-230V, 16A, Black, 2-ft L

SKU # 73130421789
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Power Cord
Voltage: 100-230V
Amps: 16A
Color: Black
Length: 2 ft.

Power Supply-Appliance Cords: Type - Power Cord; Voltage - 100-230V; Amps - 16A; Color - Black; Length - 2-ft; Additional Information - Input Connection: IEC-320 C20|Output Connection: (5) IEC 320 C19|Number of Power Cords: 1|Plug Type: C19 to C20

Additional Info: Input Connection: IEC-320 C20|Output Connection: (5) IEC 320 C19|Number of Power Cords: 1|Plug Type: C19 to C20