Menu Search
TPC WIRE & CABLE #84772

Cordset SJOO

SKU # 78879698834
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordset
Jacket: SJOO
Voltage: 600V
Gauge/​Conductors: 16
Outlets: 7P
Length: 12 ft.

Quick-Connects make replacement of electrical and electronic control devices quick and simple. Plug sets are made with Super-Trex SJOO ultra-gard portable cord. The molded and keyed, vulcanized thermoset cordset provides rapid and secure connect and disconnect and ensures a water, oil and dust tight seal.