You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SOUTHWIRE #90208802

Adapter Cordset, 12/3, 125 VAC, STW, NEMA 5-15P, L5-20R

SKU # 02989209020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adapter Cordset
Jacket: STW
Color: Yellow, Black
Voltage: 125V AC
Gauge/​Conductors: 12/3
Male Plug: Twist to Lock, 20A
Outlets: Straight Blade, 15A
NEMA: 5-15P, L5-20R
Length: 9 in.
Amps/​125V: 15A