Menu Search
Power Supply Adapter Cord Sets Cordset, 6 Gauge SOOW, 125/250V, 25 ft.

MOLEX #CS6365NA064

Cordset, 6 Gauge SOOW, 125/250V, 25 ft.

SKU #78172557131
Manufacturer Series: Super Safeway
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cordset
Color: Black
Voltage: 125V/250V
Gauge/Conductors: 6 Gauge SOOW
NEMA: Non-NEMA California Style Locking Blade
Length: 25 ft.
Amps/125V: 50A

Additional Info: For Use with Super Safeway Portable. Single receptacle. Male-Female. Cord type: 6 Gauge SOOW. 3 Pole/4 Wire. Power System.