Menu Search
ERICSON MANUFACTURING CO #123Y

Y-Adapter, Molded, 2-ft L, Yellow

SKU # 78286284585
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded Y Adapter
Jacket: STW
Color: Yellow
Voltage: 120V
Gauge/​Conductors: 12/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (2)15A 2P3W
NEMA: 5-15
Length: 2 ft.

Power Supply Adapter Cord Sets: Type - Molded Y Adapter; Jacket - STW; Color - Yellow; Voltage - 120 V; Gauge/Conductors - 12/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (2)15A 2P3W; NEMA - 5-15; Length - 2-ft