ERICSON MANUFACTURING CO #2636-A1

W Cordset, Molded, 14/3 Gauge/Conductors, NEMA 5-15

SKU: 78286260152
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded W Cordset
Jacket: SOW
Color: Yellow
Voltage: 120V
Gauge/Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: (3) Straight Blade, 15A 2P3W
NEMA: 5-15
Length: 3 ft.
Manufacturer Series: 2636
Description
Power Supply Adapter Cord Sets: Type - Molded W Cordset; Jacket - SOW; Color - Yellow; Voltage - 120V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - (3) Straight Blade, 15A 2P3W; NEMA - 5-15; Length - 3-ft; Additional Information - Heavy Duty; Manufacturer Series - 2636
Additional Info: Heavy Duty