ERICSON MANUFACTURING CO #2636-F1

W Cordset, Molded, 12/3 Gauge/Conductors, NEMA L5-20

SKU: 78286260162
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Molded W Cordset
Jacket: SOW
Color: Yellow
Voltage: 120V
Gauge/Conductors: 12/3
Male Plug: Locking, 20A 2P3W
Outlets: (3) Locking, 20A 2P3W
NEMA: L5-20
Length: 3 ft.
Manufacturer Series: 2636
Description
Power Supply Adapter Cord Sets: Type - Molded W Cordset; Jacket - SOW; Color - Yellow; Voltage - 120V; Gauge/Conductors - 12/3; Male Plug - Locking, 20A 2P3W; Outlets - (3) Locking, 20A 2P3W; NEMA - L5-20; Length - 3-ft; Additional Information - Heavy Duty; Manufacturer Series - 2636
Additional Info: Heavy Duty