Menu Search
ERICSON MANUFACTURING CO #2636-H1

W Cordset, Molded, 10/3 Gauge/Conductors, NEMA L5-30

SKU # 78286260165 Manufacturer Series: 2636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Molded W Cordset
Jacket: SOW
Color: Yellow
Voltage: 120V
Gauge/​Conductors: 10/3
Male Plug: Locking, 30A 2P3W
Outlets: (3) Locking, 30A 2P3W
NEMA: L5-30
Length: 3 ft.

Power Supply Adapter Cord Sets: Type - Molded W Cordset; Jacket - SOW; Color - Yellow; Voltage - 120V; Gauge/Conductors - 10/3; Male Plug - Locking, 30A 2P3W; Outlets - (3) Locking, 30A 2P3W; NEMA - L5-30; Length - 3-ft; Additional Information - Heavy Duty; Manufacturer Series - 2636

Additional Info: Heavy Duty