BRYANT ELECTRIC #2129CR

Locking to Straight Blade Adapter

SKU: 78178673010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Locking to Straight Blade Adapter
Color: Yellow
Voltage: 125V AC
Gauge/Conductors: 12/3
Outlets: Straight Blade, 20A
NEMA: L5-20P to 5-20R
Amps/125V: 20A
Description
Power Supply Adapter Cord Sets: Type - Locking to Straight Blade Adapter; Color - Yellow; Voltage - 125 VAC; Gauge/Conductors - 12/3; Outlets - Straight Blade, 20A; NEMA - L5-20P to 5-20R; Amps/125V - 20A