Menu Search
Power Supplies Power Supply, 24 VDC Input, 4 mA Input
SIEMENS #6ES71384CA010AA0

SIMATIC Power Supply, 24 VDC Input, 4 mA Input

SKU # 66264323132 Manufacturer Series: DP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Distributed I/O Power Supply
Nominal Input Voltage: 24 VDC
Input Current: 4 mA

PLC Power Supply: Type - Distributed I/O Power Supply; Nominal Input Voltage - 24 VDC; Input Current - 4 mA; Additional Information - Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnosis; Manufacturer Series - Simatic DP

Additional Info: Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnosis