Menu Search
Power Supplies Power Supply, 24/48 VDC Input, 12 mA Input, 500.0 W Input

SIEMENS #6ES71384CA500AB0

SIMATIC Power Supply, 24/48 VDC Input, 12 mA Input, 500.0 W Input

SKU #66264323136
Manufacturer Series: DP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Distributed I/O Power Supply
Nominal Input Voltage: 24/48 VDC
Input Current: 12 mA
Input Power: 500W

PLC Power Supply: Type - Distributed I/O Power Supply; Nominal Input Voltage - 24/48 VDC; Input Current - 12 mA; Input Power - 500 W; Additional Information - Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnostics and Backup; Manufacturer Series - Simatic DP

Additional Info: Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnostics and Backup