SIEMENS #6ES71384CB110AB0

Power Supply, 24/230 VAC Input, 24-48 VDC Output

SKU: 66264322963
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distributed I/O Power Supply
Nominal Input Voltage: 24/230 VAC
Output Voltage: 24-48 VDC
Manufacturer Series: Simatic DP
Description
PLC Power Supply: Type - Distributed I/O Power Supply; Nominal Input Voltage - 24/230 VAC; Output Voltage - 24-48 VDC; Additional Information - Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnostics and Backup; Manufacturer Series - Simatic DP
Additional Info: Dimensions: 81.00 H x 15.00 W x 52.00 D mm, With Diagnostics and Backup