×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Power Supplies Distribution and Surge Protection

WIREMOLD M6BZ

Surge Protected Outlet 6-Ft 6 Outlet 15A125V

WIREMOLD

Manufacturer #M6BZ

SKU: 78677604314

Product Description

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft; Outlet Material - Aluminum; Finish - Putty-White; Grade - Computer; Protection Level - 13 kA; Manufacturer Series - Perma Power

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BURNDY WEEB-SSF

Grounding Washer Electrical Equipment Bond

BURNDY

Manufacturer #WEEB-SSF

SKU: 78181053765

Product Description

Solar System Grounding Hardware: Type - Grounding Washer; Application - Electrical Equipment Bond; Material - Stainless Steel; Size - 33.86 x 15.00 in; Manufacturer Series - WEEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY 23-23-210-8

Hardwired Constant Voltage Transformer 60 Hz 1000VA

SOLA / HEVI-DUTY

Manufacturer #23-23-210-8

SKU: 78347222055

Product Description

Hardwired Units: Conditioner Type - Constant Voltage Transformer; Mount - Wall; Frequency - 60 Hz; VA - 1000; Input VAC - 120, 208, 240, 480; Output VAC - 120, 240; Connection - Hardwired; Noise Attenuation - 40dB Common, 40dB Transverse; HxWxD - 17.10x7.80x6.90"; Manufacturer Series - CVS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON ASY-0529

Battery Module, Use with Powerware 9170, 9170+ UPS

EATON

Manufacturer #ASY-0529

SKU: 74317200173

Product Description

Power Supply Replacement Batteries: Type - UPS Battery Module; Additional Information - Use with Powerware 9170, 9170+ UPS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


WIREMOLD P6

Outlet 6-Ft 14/3 6 Outlet 15A125V

WIREMOLD

Manufacturer #P6

SKU: 78677604347

Product Description

Power Outlet Strips: Strip Type - Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft 14/3; Outlet Material - Plastic; Finish - Putty-White; Grade - General Purpose

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


COLEMAN CABLE 2886

Extension Cord 25 ft. Yellow 125

COLEMAN CABLE

Manufacturer #2886

SKU: 07869302886

Product Description

Extension Cords: Type - Extension Cord; Jacket - Flexible and abrasion resistant; Color - Yellow; Voltage - 125; Gauge/Conductors - 14; Length - 25 ft.; Amps/125V - 15; Additional Information - Clear molded plugs

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug Straight Blade 3W; Voltage - 125V; Amps - 15A; NEMA - 5-15; Outlets - Stripped Ends; Gauge/Conductors - 16/3C; Cord/Rating - SJTW 300V13A; Color - Black; Length - 6-ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll of 250 feet


BURNDY WEEB-WMR-2

Grounding Washer Electrical Equipment Bond

BURNDY

Manufacturer #WEEB-WMR-2

SKU: 78181053775

Product Description

Solar System Grounding Hardware: Type - Grounding Washer; Application - Electrical Equipment Bond; Manufacturer Series - WEEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


COLEMAN CABLE 09719-88-08

Power Supply Cord, 125V, 15A, 6-ft L, NEMA 5-15, Black, Male Plug Straight Blade Inlet

COLEMAN CABLE

Manufacturer #09719-88-08

SKU: 02989209719

Product Description

Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug Straight Blade 3W; Voltage - 125V; Amps - 15A; NEMA - 5-15; Outlets - Stripped Ends; Gauge/Conductors - 14/3C; Cord/Rating - SPT-3 300V15A; Color - Black; Length - 6-ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll of 250 feet


Product Description

Power Supply-Appliance Cords: Type - Power Supply; Application - General; Inlet - Male Plug Straight Blade 3W; Voltage - 125V; Amps - 15A; NEMA - 5-15; Outlets - Stripped Ends; Gauge/Conductors - 16/3C; Cord/Rating - SJTW 300V13A; Color - Black; Length - 3-ft

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Roll of 250 feet


SOLA / HEVI-DUTY 63-28-310-8

Hardwired Line Conditioning/Surge Suppression 60 Hz 10000VA

SOLA / HEVI-DUTY

Manufacturer #63-28-310-8

SKU: 78347256196

Product Description

Hardwired Units: Conditioner Type - Line Conditioning/Surge Suppression; Mount - Wall; Frequency - 60 Hz; VA - 10000; Input VAC - 208, 240, 480; Output VAC - 120, 208, 240; Connection - Hardwired; Noise Attenuation - 120dB Common, 60dB Transverse; Typical Let Through - 10V; HxWxD - 28.00x24.00x9.00"; Manufacturer Series - Group II - MCR

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

AC Single Phase Power Supplies: Unit Type - Ferro-Resonant UPS; Rating VA - 5300VA; Rating - Watts - 3700W; Input Volts - 120VAC; Output Volts - 120VAC; Full Load / Run Time - 3700W / 20 min; Half Load / Run Time - 1850W / 50 min; Output Receptacles - (1) Hard Wire; Input Connection - (1) Hard Wire; Input Voltage Range - -15%, +20%; Protection - Power Conditioning/Protection; Interface - DB-25 RS-232 Serial Port; HxWxD - 29.50x15.50x25.00 in (750x395x635 mm); Additional Information - Operating Temperature: 32 - 104 deg F; Manufacturer Series - FE

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


SOLA / HEVI-DUTY S1K850

Off-Line UPS 600W 850VA

SOLA / HEVI-DUTY

Manufacturer #S1K850

SKU: 78347253004

Product Description

AC Single Phase Power Supplies: Unit Type - Off-Line UPS; Rating VA - 850VA; Rating - Watts - 600W; Input Volts - 120VAC; Output Volts - 120VAC; Mounting - Surface Mount; Full Load / Run Time - 600W / 25 min; Output Receptacles - (4) 5-15R; Input Connection - Plug 5-15P, Cord 6 ft; Input Voltage Range - 115VAC +/-15 percent; Protection - Power Conditioning/Phone/Dataline Protection; Interface - DB9 Com Port; HxWxD - 5.30x3.80x12.60 in (135x97x320mm); Additional Information - (3) UPS-Surge Recept, (1) Surge Only Recept. Communications Cable Included; Manufacturer Series - S1K

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BURNDY WEEB-LUG-6.7AS

Grounding Lug Electrical Equipment Bond

BURNDY

Manufacturer #WEEB-LUG-6.7AS

SKU: 78181053756

Product Description

Solar System Grounding Hardware: Type - Grounding Lug; Application - Electrical Equipment Bond; Material - Tin-plated Copper; Size - 1.60 x 0.71 x 0.47"; Additional Information - Lay-in Lug Size: #14 - #6 AWG. Mounting: 1/4" Stainless Steel Hardware Included; Manufacturer Series - WEEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BURNDY WEEB-PMC

Grounding Washer Electrical Equipment Bond

BURNDY

Manufacturer #WEEB-PMC

SKU: 78181053761

Product Description

Solar System Grounding Hardware: Type - Grounding Washer; Application - Electrical Equipment Bond; Material - Copper; Additional Information - For Professional Solar Only; Manufacturer Series - WEEB

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


EATON PW9135G5000-XL3U

Uninterruptible Power Supply, 5000VA, 3500W, 208V Input, 208V Output

EATON

Manufacturer #PW9135G5000-XL3U

SKU: 74317202559

Product Description

AC Single Phase Power Supplies: Unit Type - UPS and Conditioning Rack Tower; Rating VA - 5000VA; Rating - Watts - 3500W; Input Volts - 208V 50/60 Hz; Mounting - Rack Mount; Full Load / Run Time - 3500W / 5 min; Output Receptacles - (8) 5-15R; Input Connection - L6-30P; Input Voltage Range - 156 - 280VAC; HxWxD - 5.14x17.50x29.20 in (130x444x741 mm); Manufacturer Series - Powerware 9135

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: