Menu Search
Search
FLUKE #DM-5

Amprobe Power Quality Analyzer Amprobe Series

SKU # 09596980806
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Meter Type: Power Quality Analyzer
Voltage: 600-1000V
Current: 0.15 to 130%
Harmonics - Amps: 1 to 50th
Power Factor: -1.000 to 0.000 to 1.000

Power Quality Analyzers: Meter Type - Power Quality Analyzer; Voltage - 600 to 1000V; Current - 0.15 to 130%; Harmonics - Amps - 1 to 50th; Power Factor - -1.000 to 0.000 to 1.000; Manufacturer Series - Amprobe