Menu Search
Search
FLUKE #FLUKE-N4K-1PP42

Power Quality Analyzer, 0.3-1000V, 20A, 0.2 Hz

SKU # 09596944055 Manufacturer Series: 4000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Meter Type: One-Phase Power Quality Analyzer
Voltage: 0.3-1000V
Current: 20A
Harmonics - Volts: 1st to 40th
Harmonics - Amps: 1st to 40th
Frequency: 0.2 Hz
Recording: Voltage, Current and Power Harmonics

Fluke Norma 4000 power analyzers, reliable, highly accurate measurements for the test and development of power electronics. The compact Fluke Norma power analyzer 4000 provides the latest measurement technology to assist engineers with the development and testing of motors, inverters, lighting, power supplies, transformers and automotive components. Based on a patented, high-bandwidth architecture, the instrument delivers high-precision measurements of single or three-phase current and voltage, harmonics analysis, Fast Fourier Transformation (FFT) analysis, as well as calculations of power and other derived values. The Fluke Norma 4000 three-phase power analyzer is a rugged, high-precision analyzer providing unmatched price performance for easy and reliable use in the field or as a bench unit in laboratories and on test benches.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.