Menu Search
Power Protection Accessories Surge Device Ground Bar Model D100, SA, HD Series Surge Protection Device
DITEK #DTK-SIGB

Surge Device Ground Bar Model D100, SA, HD Series Surge Protection Device

SKU # 78298050583
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Accessory Type: Surge Protector Mounting
Type: Surge Device Ground Bar
Application: Model D100, SA, HD Series Surge Protection Device

Surge Protector Mounting Accessories: Type - Surge Device Ground Bar; Application - Model D100, SA, HD Series Surge Protection Device