LEGRAND - WIREMOLD #ALTC-2S

Tele-Power Satin Aluminum

SKU: 78677604744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tele-Power
Material: Aluminum
Finish: Satin
Outlets: Blank, None
Height - ft: 10.3 ft.
Capacity - UTP: (10) No.24 or (13) No.24
Manufacturer Series: ALTC
Description
Power Poles: Type - Tele-Power; Material - Aluminum; Finish - Satin; Outlets - Blank, None; Height - ft - 10.30; Capacity - UTP - (10) No.24 or (13) No.24; Manufacturer Series - ALTC