Menu Search
Search
LEGRAND - WIREMOLD #30TP-412V

Tele-Power, 2-Compartment Ivory Steel

SKU # 78677604644
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tele-Power, 2-Compartment
Material: Steel
Finish: Ivory
Outlets: (2) Duplex
Dimensions: WxD: 3 x 2-3/4 in.
Height - ft: 12.42 ft.
Capacity - Power Cable: (18)#10 or (18)#12
Capacity - UTP: (30)4-Pr or (11)25-Pr
Installation: Entrance End Plate