Menu Search
Power Poles Tele-Power, 2-Compartment Ivory Steel
LEGRAND - WIREMOLD #30TC-412V

Tele-Power, 2-Compartment Ivory Steel

SKU # 78677654171 Manufacturer Series: 30TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tele-Power, 2-Compartment
Material: Steel
Finish: Ivory
Dimensions: WxD: 2-3/4 x 3 in.
Height - ft: 12.41 ft.

Additional Info: Nominal Wall Thickness: 0.040 in. (1.0mm)