LEGRAND - WIREMOLD #25DTP-E10

Tele-Power, 2-Compartment Ivory Steel

SKU: 78677617253
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tele-Power, 2-Compartment
Material: Steel
Finish: Ivory
Outlets: (2) Duplex
W x D - in: 2-1/4 x 2-5/16 in.
Height - ft: 10.42 ft.
Capacity - Power Cable: (10)#10 or (15)#12
Capacity - UTP: (19)4-Pr or (4)25-Pr
Installation: Entrance End Plate
Manufacturer Series: 25DTP
Description
Power Poles: Type - Tele-Power, 2-Compartment; Material - Steel; Finish - Ivory; Outlets - (2) Duplex; W x D - in - 2-1/4 x 2-5/16; Height - ft - 10.42; Capacity - Power Cable - (10)#10 or (15)#12; Capacity - UTP - (19)4-Pr or (4)25-Pr; Installation - Entrance End Plate; Additional Information - Two Sections of Two-compartment (power & communication) Pole. 5ft 4in Base & , 5ft Extender.; Manufacturer Series - 25DTP
Additional Info: Two Sections of Two-compartment (power & communication) Pole. 5ft 4in Base & , 5ft Extender.