LEGRAND - WIREMOLD #AMTC-415

Tele-Power, 1-Compartment Satin Aluminum

SKU: 78677604649
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tele-Power, 1-Compartment
Material: Aluminum
Finish: Satin
Outlets: Blank
Height - ft: 15.42 ft.
Description
Power Poles: Type - Tele-Power, 1-Compartment; Material - Aluminum; Finish - Satin; Outlets - Blank; Height - ft - 15.42