Menu Search
Power Poles Tele-Power, 2-Compartment Gray Aluminum

HUBBELL #HBLPP15A

Tele-Power, 2-Compartment Gray Aluminum

SKU #78358531827
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Tele-Power, 2-Compartment
Material: Aluminum
Finish: Gray
Outlets: (2) Duplex
W x D - in: 2-1/8 x 2-1/8 in.
Height - ft: 15 ft.
Capacity - Power Cable: #12
Installation: Entrance End Plate

Additional Info: 3-Service, 1 Circuit