Menu Search

LEGRAND - WIREMOLD #AMTC-CVR

Tele-Power Pole Aluminum

SKU: 78677610126
Manufacturer Series: AMDTP-4, AMDTC-4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Tele-Power Pole
Material: Aluminum
Finish: Satin
Outlets: Communications KOs
Length: 8 in.
Description
Power Pole Covers: Cover Type - Tele-Power Pole; Material - Aluminum; Finish - Satin; Outlets - Communications KOs; Length - in - 8; Manufacturer Series - AMDTP-4, AMDTC-4