Menu Search
Power Outlet Taps-Adapters Outlet Adapter, 15A125V 2P2W Outlet, 15A 125V 2P2W Tap, Residential Grade, Ivory

LEVITON #69-I

Outlet Adapter, 15A125V 2P2W Outlet, 15A 125V 2P2W Tap, Residential Grade, Ivory

SKU #07847700001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Outlet Adapter
Outlet Configuration: 15A125V 2P2W
Tap Configuration: (3) 15A 125V 2P2W
Grade: Residential
Finish: Ivory

Power Outlet Taps-Adapters: Type - Outlet Adapter; Outlet Configuration - 15A125V 2P2W; Tap Configuration - (3) 15A 125V 2P2W; Grade - Residential; Finish - Ivory; Additional Information - Style: Swivel Tap

Additional Info: Style: Swivel Tap