Menu Search
LEGRAND - PASS & SEYMOUR #697-I

Outlet Adapter 15A125V 2P3W

SKU # 78500766699
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet Adapter
Outlet Configuration: 15A125V 2P3W
Tap Configuration: (3) 15A 125V 2P3W
Grade: Residential
Finish: Ivory

Power Outlet Taps-Adapters: Type - Outlet Adapter; Outlet Configuration - 15A125V 2P3W; Tap Configuration - (3) 15A 125V 2P3W; Grade - Residential; Finish - Ivory