Menu Search
COOPER WIRING #1147V-BOX

Outlet Adapter, 15A125V 2P3W Outlet, 15A 125V 2P3W Tap, Residential Grade, Ivory

SKU # 03266430210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet Adapter
Outlet Configuration: 15A125V 2P3W
Tap Configuration: (3) 15A 125V 2P3W
Grade: Residential
Finish: Ivory

Power Outlet Taps-Adapters: Type - Outlet Adapter; Outlet Configuration - 15A125V 2P3W; Tap Configuration - (3) 15A 125V 2P3W; Grade - Residential; Finish - Ivory