Menu Search
Search
TRIPP-LITE #PDU3VN10G60

Power Strip, Switched; 36 Outlets; 10 ft.; 36A 208V

SKU # 03733214981
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Strip Type: Outlet, Switched
Power Outlet Count: 36
Power Outlet Rating: 36A208V
Power Outlet Type: 30IEC-C13, 6IEC-C19
Cord: 10 ft.
Outlet Material: Steel
Finish: Blue

Outlet Strips: Strip Type - Outlet, Switched; Power Outlet Count - 36; Power Outlet Rating - 36A208V; Power Outlet Type - 30IEC-C13, 6IEC-C19; Cord - 10-Ft; Outlet Material - Steel; Finish - Blue; Additional Information - 3-Phase Monitored PDU, 0U Vertical Mount

Additional Info: 3-Phase Monitored PDU, 0U Vertical Mount

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.