Menu Search
TRIPP-LITE #PDUMV20NET

Power Strip, Switched; 24 Outlets; 10 ft.; 20A 120V

SKU # 03733213971
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Outlet, Switched
Power Outlet Count: 24
Power Outlet Rating: 20A120V
Power Outlet Type: NEMA 5-15/20R
Cord: 10 ft.

Additional Info: Single-Phase Switched PDU, 0U Vertical Rackmount