TRIPP-LITE #PDUMV30HVNET

Power Strip, Switched; 20 Outlets; 10 ft.; 30A 240V

SKU: 03733213974
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Outlet, Switched
Power Outlet Count: 20
Power Outlet Rating: 30A240V
Power Outlet Type: (20)IEC-C13, (4)IEC-C19
Cord: 10 ft.
Description
Outlet Strips: Strip Type - Outlet, Switched; Power Outlet Count - 20; Power Outlet Rating - 30A240V; Power Outlet Type - 20IEC-C13, 4IEC-C19; Cord - 10-Ft; Additional Information - Single-Phase Switched PDU, 0U Vertical Rackmount
Additional Info: Single-Phase Switched PDU, 0U Vertical Rackmount