Menu Search
Power Outlet Strips Power Strip, Surge Protection; 7 Outlets; 15 ft.; 15A 125V

TRIPP-LITE #SUPER7TEL15

Power Strip, Surge Protection; 7 Outlets; 15 ft.; 15A 125V

SKU #03733209538
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Strip Type: Surge Protected Outlet
Power Outlet Count: 7
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft. 14/3
Outlet Material: Nonmetallic
Finish: Office White
Grade: Residential/Commercial
Protection Level: 2720 Joule
Communication Outlets: RJ

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 7; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 15-Ft 14/3; Outlet Material - Nonmetallic; Finish - Office White; Grade - Residential/Commercial; Protection Level - 2720 Joule; Communication Outlets - RJ; Additional Information - Includes: 6' telephone patch cord

Additional Info: Includes: 6' telephone patch cord