Menu Search
Power Outlet Strips Power Strip, Surge Protection; 6 Outlets; 10 ft.; 15A 120V

TRIPP-LITE #MT-6PLUS

Touchmaster and Design Power Strip, Surge Protection; 6 Outlets; 10 ft.; 15A 120V

SKU #03733201068
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Surge Protected Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 15A120V
Power Outlet Type: (6) NEMA 5-15R
Cord: 10 ft.
Outlet Material: Plastic
Finish: Black
Protection Level: 3150 Joule

Power Outlet Strips: Strip Type - Surge Protected Outlet Strip; Power Outlet Count - 6; Power Outlet Rating - 15A120V; Power Outlet Type - (6) NEMA 5-15R; Cord - 10 ft; Outlet Material - Plastic; Finish - Black; Protection Level - 3150 Joule; Additional Information - Modem/Fax Surge Protection; Manufacturer Series - Touch master and Design

Additional Info: Modem/Fax Surge Protection