Menu Search

TRIPP-LITE #6SPDX

Power Strip; 6 Outlets; 6 ft.; 15A 125V

SKU: 03733210823
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft.
Outlet Material: Metal
Finish: Beige
Grade: General Purpose
Communication Outlets: None
Description
Power Outlet Strips: Strip Type - Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft; Outlet Material - Metal; Finish - Beige; Grade - General Purpose; Additional Information - Switch Pilot Light
Additional Info: Switch Pilot Light