Menu Search
Search
TRIPP-LITE #PS-415-HG

Power Strip; 4 Outlets; 15 ft.; 15A 120V

SKU # 03733211847
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Strip Type: Outlet Strip
Power Outlet Count: 4
Power Outlet Rating: 15A120V
Power Outlet Type: (4)NEMA 5-15R-HG
Cord: 15 ft.
Outlet Material: Metal
Finish: White
Grade: Hospital
Protection Level: Overload Protection

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 4; Power Outlet Rating - 15A120V; Power Outlet Type - (4)NEMA 5-15R-HG; Cord - 15-ft; Outlet Material - Metal; Finish - White; Grade - Hospital; Protection Level - Overload Protection; Additional Information - Includes: PS-415-HG Power Strip, Owners Manual and Warranty Information

Additional Info: Includes: PS-415-HG Power Strip, Owners Manual and Warranty Information

Warning – California Prop 65

This product may contain lead and lead compounds and/or diethylhexylphthalate (DEHP) which are known by the State of California to cause cancer and birth defects or other reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.