Menu Search
Power Outlet Strips Power Strip; 12 Outlets; 15 ft.; 15A 120V

TRIPP-LITE #RS1215-RA

Power Strip; 12 Outlets; 15 ft.; 15A 120V

SKU #03733209940
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: 1U Outlet Strip
Power Outlet Count: 12
Power Outlet Rating: 15A120V
Power Outlet Type: (6) NEMA 5-15R
Cord: 15 ft.
Outlet Material: Sheet Metal
Finish: Black

Power Outlet Strips: Strip Type - 1U Outlet Strip; Power Outlet Count - 12; Power Outlet Rating - 15A120V; Power Outlet Type - (6) NEMA 5-15R; Cord - 15 ft; Outlet Material - Sheet Metal; Finish - Black; Additional Information - Right Angles, Multiple Outlet, Designed for Standard 19-in. Racks

Additional Info: Right Angles, Multiple Outlet, Designed for Standard 19-in. Racks