Menu Search
QUEST TECHNOLOGIES #HPS-E12P

PDU Surge Strip, 12 Outlet Count, 15A 120 VAC, 60 Hz

SKU # 81848998493
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 12
Power Outlet Rating: 15A 120 VAC, 60 Hz
Power Outlet Type: (12) NEMA 5-15R
Cord: 6 ft.
Outlet Material: ABS Plastic
Finish: Black
Protection Level: 1050 Joules

QTI HPS-E12P SURGE STRIPS 19 RACK