Menu Search
Power Outlet Strips Power Strip; 10 Outlets; 15 ft.; 15A 115V

OPTICAL CABLE #PS215

Power Strip; 10 Outlets; 15 ft.; 15A 115V

SKU #47003400181
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Rack Mount Power Strip
Power Outlet Count: 10
Power Outlet Rating: 15A115V
Cord: 15 ft.

Additional Info: 19 in Rack Mount