Menu Search
Power Outlet Strips Power Strip, Monitored; 27 Outlets; 10 ft.; 20A 208/240V
LIEBERT #MPH-NBV27NXXF30

Power Strip, Monitored; 27 Outlets; 10 ft.; 20A 208/240V

SKU # 83551498883 Manufacturer Series: MPH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Outlet, Monitored
Power Outlet Count: 27
Power Outlet Rating: 20A208/240V
Power Outlet Type: (27) IEC C-13
Cord: 10 ft.

Additional Info: Locking Inlet Plug 30A208-240V L6-30P, Single-Phase Branch Monitored PDU, Vertical Mount