Menu Search
LIEBERT #MPH-NCV27AXXH30

Power Strip; 27 Outlets; 10 ft.; 30A 120/208VAC

SKU # 83551498874 Manufacturer Series: MPH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Power Distribution Unit
Power Outlet Count: 27
Power Outlet Rating: 30A 120/208VAC
Power Outlet Type: (27) NEMA 5-20R T-Slot
Cord: 10 ft.

Additional Info: 3-Phase, Vertical