Menu Search

LIEBERT #MPH-NCV27ANXH30

Power Strip; 27 Outlets; 10 ft.; 30A 120/208V

SKU: 83551498877
Manufacturer Series: MPH
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Vertical Power Strip
Power Outlet Count: 27
Power Outlet Rating: 30A120/208V
Power Outlet Type: (21) IEC C-13 and (6) NEMA 5-20R
Cord: 10 ft.
Additional Info: Locking Inlet Plug 30A120/208V L21-30P, Three-Phase Receptacle Control PDU, Vertical Mount, With T-Slot