Menu Search

LIEBERT #MPH-NCV27AXXC30

Power Strip; 27 Outlets; 10 ft.; 20A 120V

SKU: 83551498876
Manufacturer Series: MPH
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Strip Type: Vertical Power Strip
Power Outlet Count: 27
Power Outlet Rating: 20A120V
Power Outlet Type: (27) NEMA 5-20R
Cord: 10 ft.
Additional Info: Locking Inlet Plug 20A120V L5-20P, Single-Phase Receptacle Control PDU, Vertical Mount, With T-Slot