Menu Search
Power Outlet Strips Power Entry Module; 10 ft.; 50A 208/240V
LIEBERT #MPXPEM-NHBXXV30

Power Entry Module; 10 ft.; 50A 208/240V

SKU # 83551498846 Manufacturer Series: MPXPEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Strip Type: Power Entry Module
Power Outlet Rating: 50A 208/240V
Cord: 10 ft.

Power Outlet Strips: Strip Type - Power Entry Module; Power Outlet Rating - 50A 208/240V; Cord - 10-ft; Additional Information - 3-Phase, 4-Wire; Manufacturer Series - MPXPEM

Additional Info: 3-Phase, 4-Wire