Menu Search
Power Outlet Strips Branch Receptacle Module; 4 Outlets; 16A 208/240V

LIEBERT #MPXBRM-NBBD4O31

Branch Receptacle Module; 4 Outlets; 16A 208/240V

SKU #83551498863
Manufacturer Series: MPX BRM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Branch Receptacle Module
Power Outlet Count: 4
Power Outlet Rating: 16A208/240V
Power Outlet Type: IEC C19 Sheet J
Grade: Computer Networks

Power Outlet Strips: Strip Type - Branch Receptacle Module; Power Outlet Count - 4; Power Outlet Rating - 16A208/240V; Power Outlet Type - IEC C19 Sheet J; Grade - Computer Networks; Manufacturer Series - MPX BRM