Menu Search
Power Outlet Strips Branch Receptacle Module; 4 Outlets; 10 ft.; 20A 208/240V

LIEBERT #MPXBRM-NRBD4O12

Branch Receptacle Module; 4 Outlets; 10 ft.; 20A 208/240V

SKU #83551498856
Manufacturer Series: MPX BRM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Strip Type: Branch Receptacle Module
Power Outlet Count: 4
Power Outlet Rating: 20A 208/240V
Power Outlet Type: (4) IEC-C19
Cord: 10 ft.

The MPX BRM provides output power distribution to user load equipment and remote management/monitoring of that equipment. The MPX BRM includes output receptacles (NEMA and IEC) and is overload-protected. The MPX BRM is available in two versions, branch mo