Menu Search
Search
LEVITON #5100-IPS

Power Strip, Surge Protection; 6 Outlets; 6 ft.; 15A 125V

SKU # 07847724344 Manufacturer Series: 5100-PS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Grade: General Purpose
Protection Level: 940 Joule, 39 kA
Communication Outlets: None

Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 6-Ft 14/3; Outlet Material - Aluminum; Finish - Natural; Grade - General Purpose; Protection Level - 940 Joule, 39 kA; Manufacturer Series - 5100-PS