Menu Search
Search
LEVITON #S1000-S15

Power Strip, Surge Protection; 6 Outlets; 15 ft.; 15A 125V

SKU # 07847737640 Manufacturer Series: S1000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade
Cord: 15 ft.
Outlet Material: ABS Molded Plastic
Finish: Beige
Grade: Office
Protection Level: 1010 Joule
Communication Outlets: None

Power Outlet Strips: Strip Type - Surge Protected Outlet; Power Outlet Count - 6; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15; Cord - 15 ft; Outlet Material - ABS Molded Plastic; Finish - Beige; Grade - Office; Protection Level - 1010 Joule, 25 kA; Manufacturer Series - S1000