Menu Search
Power Outlet Strips Power Strip, Surge Protection; 6 Outlets; 15 ft.; 15A 125V
LEVITON #4800-S15

Power Strip, Surge Protection; 6 Outlets; 15 ft.; 15A 125V

SKU # 07847794642
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Strip Type: Surge Protected Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft. 14/3
Outlet Material: Nonmetallic
Finish: Beige
Grade: Commercial
Communication Outlets: None